Order Entry
Mexico
ContactUsLinkComponent
KIMAX® Milk Pipettes, Borosilicate Glass, Sealed, Kimble Chase, DWK Life Sciences
KIMAX® Milk Pipettes, Borosilicate Glass, Sealed, Kimble Chase, DWK Life Sciences
Catalog # 48754-055
undefined
KIMAX® Milk Pipettes, Borosilicate Glass, Sealed, Kimble Chase, DWK Life Sciences
Catalog # 48754-055
Supplier Number:  3005S-176

Especificaciones

  • Capacity:
    17.6 ml
  • Cat. no.:
    48754-055
  • Tolerance:
    ±0.05 ml
  • Supplier No.:
    3005S-176

Especificaciones

Acerca de este artículo

The pipettes are made of low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • Permanent brown stain scale
  • Calibrated to contain 17.6 ml of water
  • Overall length: 33 cm
  • Rubber washer is used to support the pipette in the neck of the test bottle

The grooves on the outer surface of the washer allow the air displaced by the incoming milk to escape freely. Marked 'Sealed 3' for use in states requiring this special marking.

These pipettes are used in AOAC/APHA test procedures where blow-out after drainage is specified.