Contact Plates, Simport®
Contact Plate, 20 ml, 60 x 15 mm
Catalog # 60872-312
Supplier: SIMPORT SCIENTIFIC INC.
Supplier #: D210-17
Jump to:
Product Details & Documents
Contact plates are free from optical distortion and are supplied sterile.
- Polystyrene construction
- 10 x 10 alphanumeric grid facilitates counting and identification
Specifications
- Volume:20 ml
- Description:Contact Plate
- Dimensions:60 x 15 mm



