Staticide® LF50 Heavy-Duty Lint-Free Wipes, ACL
Catalog # 10861-302
Supplier: ACL STATICIDE
Specifications
- Color:White
- Material:Sontara®, Spunlace Fabric
- Cat. no.:10861-302
- Packaging:50 Wipes/Bag; 12 Bags/Case
- W×L:12 x 13"
- Weight:67.8 g/m²
- Supplier No.:LF50
Specifications
About this item
Staticide® LF50 wipes are made of 45% polyester and 55% wood pulp.
- Quick and easy cleaning of workshop spills
- Ideal replacement for paper towels and rags
Heavy-Duty Lint-Free Wipes are made from a polyester/cellulose material that contains no contaminating dyes or binders. Highly absorbent with soft strength, this low particle count wipe holds liquid without breaking down or causing lint contamination.
Ideal for a wide range of cleansing purposes, from everyday general cleaning to use in ESD-safe environments for applying cleaners and chemicals.