Order Entry
Mexico
ContactUsLinkComponent
Conical Tube, Natural, Sterile, Bulk Packaged, 50 ml, Heathrow Scientific®
Conical Tube, Natural, Sterile, Bulk Packaged, 50 ml, Heathrow Scientific®
  470221-264
undefined
Conical Tube, Natural, Sterile, Bulk Packaged, 50 ml, Heathrow Scientific®
  470221-264
 :  HS4427B

 

  • Ø:
    29 mm
  • Sterility:
    Sterile
  • Capacity:
    50 ml
  • Color:
    Natural
  • Length:
    114 mm
  • Material:
    PP
  • Environmentally Preferable:
  • Cat. no.:
    470221-264
  • Packaging:
    Bulk
  • Supplier No.:
    HS4427B

 

 

Sterile, bulk packaged, natural colored 50 ml conical tubes.

  • Lot-to-lot traceability with easy-tear packaging
  • Maximum RCF rating is 9500 ×g
  • Graduations provided in 5.0 ml increments
  • Writing area and flat polyethyelene lids for easy labeling

Imprinted graduations and a self-standing version (only in clear bulk packs).

 : Tubes are packaged 25 per bag, 20 bags per case.