Durx® 670 Polyester/Cellulose Nonwoven Flat Head Mop Replacement Covers, Berkshire
Catálogo # 76003-524
Proveedor: BERKSHIRE CORP
Especificaciones
- Description:Flat Head Mop Replacement Covers
- Dimensions:20.3×30.5 cm (8×12")
- Material:Nonwoven Polyester/Cellulose
- Packed:100 Sheets/Pack, 20 Packs/Case, Stacked
- Cat. no.:76003-524
- Details:Knife-Cut Edge
Especificaciones
Acerca de este artículo
Durx® 670 flat mop replacement covers are hydro entangled 55% cellulose/45% polyester, and are designed to fit flat mop head frame (large and small sizes available). Flat mop replacement covers are made from polyester/cellulose nonwoven material.
- Excellent combination of synthetic polyester strength and cleanliness, with the absorbent characteristics of cellulose
- Smooth, highly absorbent, and durable
- Low extractable levels and particle counts
- Chemically compatible with common cleaning and disinfecting solutions
An economical alternative to knitted polyester replacement covers.