Beaker Tongs, HUMBOLDT
Catalog # 21745-122
Supplier: HUMBOLDT MFG CO
Specifications
- Description:Beaker Tongs with Fiberglass-covered Jaws for 100-1500 ml Beakers
- Length:318 mm
- Material:Stainless steel
- Cat. no.:21745-122
- Supplier No.:H-23440
Specifications
About this item
Beaker tongs for 100 - 1500 ml beakers.
- Fiberglass-covered jaws
- Made from stainless steel
- 1/4"(6 mm) wire size