Autosampler Vial Convenience Kits, PerkinElmer
Catalog # 89422-682
Supplier: PerkinElmer
Specifications
- Cap included:Yes
- Cap Size:11 mm
- Septum:PTFE/silicone/PTFE
- Capacity:2.00 ml
- Color:Clear
- Description:Crimp neck vials
- Material:Glass
- Cat. no.:89422-682
- Cap Color:Aluminum
- Supplier No.:N9300501
Specifications
About this item
An assortment of autosampler convenience kits, all of which are designed to fit and work with PerkinElmer and non-PerkinElmer instruments.