Lovibond® 711-A1 Nesslerizer
Lovibond® 711-A1 Nesslerizer, Includes 711-A1 Nessler Body, Set of 2 Nessler Tubes (250 mm) and Nessler Illuminator
Catalog # 89212-556
Supplier: Lovibond
Supplier #: 172165
Jump to:
Product Details & Documents
Designed for measuring unsaturated samples that are below the sensitivity of a normal, hand-held comparator system, the 711 Nesslerizer System employs longer pathlengths that make it possible to accurately match samples that produce very pale colors visually.
- Available in 2 path lengths
- Simple one button press operation
- This guarantees correct lighting conditions 24 hours a day
- Ergonomic design that allows Nesslerizers to be used in a comfortable position
- Color scales: Platinum-Cobalt/Hazen/APHA Color (ASTM D 1209)
The Nessler Illuminator provides a constant and stable light using a tungsten halogen lamp and a calibrated color temperature correction filter guaranteeing correct lighting conditions 24 hours a day. This means that reliable test results can be obtained at all times, and under all ambient light conditions.
Specifications
- Description:Lovibond® 711-A1 Nesslerizer, Includes 711-A1 Nessler Body, Set of 2 Nessler Tubes (250 mm) and Nessler Illuminator
Accessories
Product Information
- Catalog #AvailabilityPrice
- Nessler Illuminator
Product Information
- Catalog #AvailabilityPrice
- Color of Water Disc, 70 - 250 Color Units
Product Information
- Catalog #AvailabilityPrice
- Color of Water Disc, 30 - 70 Color Units
Product Information
- Catalog #AvailabilityPrice
- Color of Water Disc, 10 - 90 Color Units
Product Information
- Catalog #AvailabilityPrice
- Nessler Body
Product Information
- Catalog #AvailabilityPrice
- Nessler Tubes with Plungers, 113 mm
Product Information
- Catalog #AvailabilityPrice
- Nessler Tubes with Plungers, 250 mm



