Fruit Types Riker Mount
Fruit Types Riker Mount, 2", 12", 16"
Catalog # 470220-378
Supplier: WHITE OWL ENTERPRISES
Supplier #: M12
Jump to:
Product Details & Documents
A beautiful presentation on the classic study of fruit types.
- Freeze-dried specimens
- Each fruit type described
- Premium exhibit with reinforced backing and lined interior
Twelve major fruit types have been freeze-dried and are presented in a 16" X 12" exhibit along with descriptions for each type. Included are achene, nut, samara, capsule, caryopsis, aggregate, legume, drupe, multiple, berry, pome, and cone. Exact representatives may vary with availability (such as apple or pear for “pome”).
Specifications
- Width:16"
- Description:Fruit Types Riker Mount
- Height:2"
- Length:12"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



