Digital Static Locator, ACL Staticide
75803-098
: Avantor
- Accuracy:± 10%
- Measurement range:0 to 80,000 Volts
- Description:Digital Static Locator
- Dimensions:10.6 x 6.1 x 2.3 cm (4.2 x 2.4 x 0.9")
- Weight:142 g (5 oz.)
- Cat. no.:75803-098
- Supplier No.:ACL350
Ideal electrostatic locator meter for applications requiring a precise measurement
The Digital Static Locator can be used for deteremining the source of electrostatic discharges in ESD-controlled enviornments, or in other areas where static is a concern.
The unit is powered by a 9-volt battery. It features a 3.5" digital LCD, and is supplied with a case. Includes NIST-traceable calibration certificate.
By spacing the meter 0.10" to 8.5", a range of 0 to 80,000 volts can be measured. A "Hold" function allows user time to record precise voltage. The unit can be quickly re-zeroed, enabling repetitive measurements.