Compact Ferrules for Agilent GCs, Fit ≤0.28 mm int.Ø Fused Silica Columns, Restek
Catalog # 10803-416
Supplier: RESTEK CORP
Specifications
- Description:Ferrules
- Material:VG1, 85% Vespel/15% Graphite
- Fits Column I.D.:0.25/0.28 mm
- Cat. no.:10803-416
- For Use With:for Agilent GCs
- Ferrule I.D.:0.4 mm
- Fitting Size:¹⁄₁₆"
- Supplier No.:27070
Specifications
About this item
Compact ferrules fit fused silica columns with internal diameters ≤0.28 mm.
- Preconditioned to eliminate outgassing
- High-purity, high-density graphite or Vespel®/graphite material
- Stable to 400°C