Order Entry
Mexico
ContactUsLinkComponent
Hydrocarbon S-Trap, Restek
Hydrocarbon S-Trap, Restek
  10058-712
undefined
Hydrocarbon S-Trap, Restek
  10058-712
 :  22016

 

  • Description:
    Hydrocarbon S-Trap
  • Cat. no.:
    10058-712
  • Includes:
    1/8" brass
  • Supplier No.:
    22016

 

 

Each hydrocarbon S-trap is individually activated to ensure maximum efficiency.

  • Reduces organics to 0.1 ppm (assuming 100 ppm input)
  • Fits in GC oven for easy thermal recharging
  • Maximum operating pressure: 60 psi (414 kPa)