Aluminum Crimp Seals with Septa, 11 mm, Restek
10058-634
- Type:Crimp-Top
- Color:Silver
- Description:Seals w/Septa
- Material:Aluminum
- Environmentally Preferable:
- Cat. no.:10058-634
- Supplier No.:21174
- Orifice:11 mm
Aluminum seals provide a sturdy cap to crimp-top vials that, when turned, allow for easy removal of the septum.
- Crimp-top vial compatibility
- Economical
- Silver aluminum
Aluminum seals are the preferred choice for use with manual crimping tools, and for autosamplers that do not employ magnetic pick-up transport.
11 mm aluminum seals are available with septa pre-inserted for convenience and to reduce contamination due to handling.
: Choose preslit caps (available for some vials) to reduce the risk of needle bending, release vacuum from high-volume injections, and improve injection reproducibility when greater than 20% of vial volume is withdrawn.