59-050 Liquid Protection Sleeve, Neoprene, Ansell
Catalog # 89093-016
Supplier: ANSELL COMMERCIAL MEXICO SA DE MX
Specifications
- Garment fit:Regular
- Type:Liquid protection sleeve
- Garment application:Food,Industrial,Chemical protection,Oils, fats and fuels
- Gender:Unisex
- Risk area:Cuts
- Color:Yellow
- Length:45.7 cm (18 ±1")
- Model:59-050
- Fabric:Neoprene
- Thickness:16 - 17 mil
- Cat. no.:89093-016
- Supplier No.:59050-950235
Specifications
About this item
With elastic at both ends, this neoprene sleeve provides excellent protection against chemicals, snags, punctures, and abrasions.
- Excellent resistance to a wide range of chemicals
- Extremely flexible and lightweight for level of protection
- Durable and cost-effective
- Ambidextrous
Use in the chemical processing, electronics manufacturing, food processing, food service, forestry, natural gas, oil refining, and pharmaceutical industries. Uses include chemical processing and industrial maintenance.