Specifications
- Garment application:Medical,Industrial,Chemical protection,Oils, fats and fuels,Electronics/semi-conductor
- Gender:Unisex
- Color:Yellow
- L×W:114×89 cm (45×35")
- Fabric:Neoprene
- Thickness:16 - 17 mil
- Cat. no.:32899-078
- Supplier No.:950264
Specifications
About this item
This lightweight apron features 16- to 17-millimeter nylon-reinforced neoprene with a sewn edge finish and offers users a combination of chemical splash protection and flexible comfort.
- Extra-long ties ensure comfortable fit for a range of user sizes
- Durable construction
- Reinforced seams offer superior chemical splash protection
Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact
Use in the chemical processing, electronics manufacturing, food processing, medical laboratories, natural gas, oil refining, pharmaceutical, and research laboratory industries. Uses include food handling and preparation, chemical processing, and industrial maintenance.
Neoprene aprons are resistant to a wide range of chemicals.Two-piece 48" polyethylene ties and sealed grommets provide a durable, consistent and adjustable fit for a wide variety of users.