VWR® Rocking Platform Shakers
Catalog # 10860-780
Supplier: VWR International
Specifications
- Description:Rocking platform shaker, double
- Max. load:5 kg (11 lbs.)
- Ambient operating temperature:-10...+70 °C
- Ambient operating humidity:85% RH
- Platform dimensions:36W x 28D cm (14.2 x 11")
- Tilt range:±2.5°–20° from horizontal in 2.5° steps
- Timer:10–120 min., Continuous
- Cat. no.:10860-780
- Electrical:115 V, 50/60 Hz
- Speed Range:10 - 120 tilts/min
- Overall Dimensions:36W×36D×26 cm (14.2×14.2×10.2")
- Weight:7.8 kg (17.2 lbs.)
Specifications
About this item
Designed to produce the precise level of agitation that blotted membranes and gels require.
- Quiet
- Wide variable speed range
- Easily adjustable rocking motion
- VWR® 5-year warranty
An effective speed range and an adjustable rocking motion of ±20° provide a gentle 'wave' effect that lifts and washes over gels and blotted membranes
Choose from rockers with single or double-tiered platforms. Height between platforms on double-tiered models is 9 cm (3¹/₂"). Platforms are constructed of stainless steel for durability and easy cleanup. Powerful motor and heavy-duty bearings ensure a long service life. Safe for cold room use.
Shakers maintain constant speed regardless of load or voltage fluctuation.
Certifications: CE Certified.
Ordering information: All platforms include a nonslip ribbed rubber mat.