PYREX® West Condenser, with Drip Tip and [ST] Outer and Inner Joints, Corning
Catalog # 89091-664
Supplier: Corning
Product available on GSA Advantage®
Specifications
- ST Joint:19/22
- Description:PYREX® West Condenser, with Drip Tip and [ST] Outer and Inner Joints
- Height:283 mm
- Environmentally Preferable:Low Manufacturing Impact
- Cat. no.:89091-664
- Supplier No.:2705-19
- Environmental certification:I-RECs, ISO 14001 - Monterrey
Specifications
About this item
Made of PYREX® borosilicate glass.
- Tubulations on the same side reduce breakage
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
This West condenser is designed with a long heavy-wall outer jacket to provide a sturdy, long-lasting unit, while the inner tube has a thinner wall for efficient heat transfer.
It has a standard taper outer joint at the top and a standard taper inner joint at the bottom with a drip tip. The tubulation Ext.Ø is approximately 10 mm.