PYREX® Frierichs Condenser, Corning
Catalog # 89090-520
Supplier: Corning
Product available on GSA Advantage®
Specifications
- ST Joint:24/40
- Environmentally Preferable:Low Manufacturing Impact
- Cat. no.:89090-520
- Jacket Length:325 mm
- Supplier No.:2640-350
- Environmental certification:I-RECs, ISO 14001 - Monterrey
Specifications
About this item
Made of PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
This PYREX® Friedrichs type condenser affords very efficient operation. The helical inner tube fits closely within the jacket. The vapor tube is sealed to the jacket at an angle of 75° and has an outer 24/40 Standard Taper joint.