Order Entry
Mexico
ContactUsLinkComponent
PYREX® 105° Angle Vacuum Suction Tube Receiver Adapter with 24/40 Joints, Corning
PYREX® 105° Angle Vacuum Suction Tube Receiver Adapter with 24/40 Joints, Corning
Catalog # 62937-000
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® 105° Angle Vacuum Suction Tube Receiver Adapter with 24/40 Joints, Corning
Catalog # 62937-000
Supplier:  Corning
Supplier Number:  8945-24
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Description:
    PYREX® Suction Tube Receiver Adapter
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. no.:
    62937-000
  • ST Joint Size:
    24/40
  • Supplier No.:
    8945-24

Specifications

About this item

Two-way 105° angle vacuum suction tube receiving adapters with standard taper joints made of PYREX® borosilicate glass.

  • Outer ST joint at the top and inner ST joint at the bottom
  • Vacuum suction tube below the bottom joint
  • The vacuum suction tube OD is 10 mm

Length: ~295 mm

Lower stem OD×Stem length (below bottom joint): 8×170 mm