Lab-Tip® 125S Cleanroom Swab, Berkshire
Catalog # 89496-568
Supplier: BERKSHIRE CORP
Small Business Enterprise
Specifications
- Description:BCR® Large Polyester Knit Sampling Swab
- Cat. no.:89496-568
- Overall Length:125 mm (4.92")
- Handle Material:Polypropylene
- Head Type:Large semi-flexible paddle
- Supplier No.:LTP125S.25
Specifications
About this item
The Lab-Tip® 125S Large Sampling Swab is a cleanroom-laundered, double-layered polyester knit swab.
- Autoclavable
- Low particles, fibers, ions, and extractables
- Excellent chemical resistance
- Soft and non-abrasive with no contaminating adhesives
- Good sorbency
- Free from silicone, amides, and DOP
- Cleanroom Class 100 to 100000
Grooves on the handle make for easy snapping. The cleanroom-laundered knitted head provides ultra-low NVR and ion levels. Contamination control, with critically low particles, fibers, ions, and extractables. Excellent chemical resistance. Soft and non-abrasive.
It is designed for general cleaning surface sampling in cleanrooms and controlled environments in many industries.
Ordering information: 20 swabs per pack, 25 packs per case (double pack).