Order Entry
Mexico
ContactUsLinkComponent
 
Choice® Sealed Edge Cleanroom Laundered 100% Polyester Knit Wiper, Berkshire
Catalog # 89089-182
Small Business Enterprise
undefined
Choice® Sealed Edge Cleanroom Laundered 100% Polyester Knit Wiper, Berkshire
Catalog # 89089-182
Supplier Number:  CH909.10
Small Business Enterprise

Specifications

  • Description:
    Ultrasonically Sealed
  • Dimensions:
    22.9×22.9 cm (9×9")
  • Material:
    Knitted Polyester
  • Cat. no.:
    89089-182
  • Packaging:
    Stacked
  • Supplier No.:
    CH909.10

Specifications

About this item

Ultrasonically sealed edge for reduced fiber contamination.

  • 100% continuous filament knit polyester with ultrasonically sealed edge for reduced fiber contamination
  • Critically low particles, fibers, ions, and extractables
  • Steam autoclavable for aseptic environments
  • High abrasion resistance
  • Excellent absorbency

Applications include chamber cleaning and CMP processing, stencil and print roll cleaning applications, cleaning of medical device products, applying and removing cleaning and disinfecting solutions, CD and DVD manufacturing processes.

Chemically compatible with IPA, acetone and other solvents.

Certifications: Complies with RoHS and REACH requirements.
Ordering information: 151 sheets per pack, 10 packs per case (double packed).