Melde's Apparatus
Melde's Apparatus
Catalog # 470219-508
Supplier: EISCO SCIENTIFIC LLC
Número de proveedor #: PH0750
Jump to:
Product Details & Documents
Introduce students to different standing waves.
- Students can even visually determine wavelength, period, and amplitude of waves
- Unit Uses String and Oscillator to Generate Different Frequencies
For Studying the Behavior of Standing Waves
Specifications
- Description:Melde's Apparatus
- Cat. No.:470219-508
- Length:11.0"
- Height:3.0"
- Width:6.0"
- Weight:1.4 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



