B-KER2® Laboratory Jar, Phipps & Bird
58968-220
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
- Capacity:2000 ml (67628 oz.)
- Description:Square, Laboratory Floc Jar
- Cat. no.:58968-220
- Supplier No.:7790-630
The B-KER2® Jar is molded of strong, durable 1/4” thick acrylic
Its square shape provides thorough mixing action and in many cases accurately duplicates actual plant conditions. The jar comes complete with a sampling valve. It is compatible with two, four and six paddle jartesters, as well as most other stirrers. The jars are used to draw the jartest samples with a minimum of disturbance to the settling floc, it has a sampling port conveniently located at the 10 cm settling-distance level. There is no need to raise JarTester paddles.