Order Entry
Mexico
ContactUsLinkComponent
Whatman™ Grade 114V Qualitative Filter Papers, Fluted
Whatman™ Grade 114V Qualitative Filter Papers, Fluted
Supplier:  Cytiva
Certificates
undefined
Whatman™ Grade 114V Qualitative Filter Papers, Fluted
Supplier:  Cytiva
Certificates

Specifications

  • Catalog No:
  • 28467-061
  • 28467-108
  • 28467-120
  • Particle retention:
  • 25 µm, in liquid max.
  • 25 µm, in liquid max.
  • 25 µm, in liquid max.
  • Filtration speed:
  • Approx. 38 s (Herzberg)
  • Approx. 38 s (Herzberg)
  • Approx. 38 s (Herzberg)
  • Basis weight:
  • 75 g/m²
  • 75 g/m²
  • 75 g/m²

Specifications

Frequently Bought Together