Order Entry
Mexico
Orders LinkContactUsLinkComponent
Peridox® Concentrate, Contec®

Peridox® Concentrate, Contec®

Peridox® Concentrate, 4×3.8 L (1 gal.), Bottle
Catalog # 10002-762
Supplier:   CONTEC, INC. MX
Supplier #:  CR85342NK
Peridox® Concentrate, Contec®
Catalog # 10002-762
Supplier:  CONTEC, INC. MX
Peridox® Concentrate, Contec®
Peridox® Concentrate, Contec®

Peridox® Concentrate, 4×3.8 L (1 gal.), Bottle

Price
$19,049.92
Log in for availability
Case (4UN)
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

EPA-registered Peridox® Concentrate is a disinfectant and cleaner that was designed to eliminate and prevent the spread of spores, as well as more than 40 other pathogens. This broad spectrum disinfectant is fast acting and is effective against bacterial spores in 3 minutes, bacteria and viruses in 2 minutes, fungus in 1 minute, and TB in 5 minutes. Peridox® Concentrate has more than 40 EPA registered claims and does not contain bleach, alcohol, phenols, or quaternary ammonium compounds.

  • Patented, hyperactive chemistry provides fast results, 3-minute sporicide claim at 99.9999% efficacy
  • EPA-registered disinfectant and cleaner is ideal for use in life science cleanrooms
  • Concentrated formula provides cleanroom facilities with a cost-effective approach to use a high-level sporicidal disinfectant facility-wide
  • Compatible with most cleanroom materials of construction, and can be used on workstations, stainless steel equipment, floors, walls, and ceilings
  • Does not contain bleach, alcohol, phenols or quaternary ammonium compounds

Peridox® Concentrate is fast acting and will not damage stainless steel equipment. Compatible with all Contec mopping systems and hardware. It requires no rinsing and leaves no film on surfaces, making it ideal for use on critical surfaces. With its shorter contact times and powerful wetting agents, Peridox® Concentrate stays wet on the surface longer and works faster.

Peridox® Concentrate does not contain bleach and will not damage clothing, carpet, upholstery, LCD screens, and other surfaces when used as directed.

Specifications
  • Description:
    Peridox® Concentrate
  • Size:
    4×3.8 L (1 gal.)
  • Packaging:
    Bottle

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.