Volumetric Saybolt Viscosity Flask, Class A, DWK Life Sciences
Catalog # 10000-518
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:60 ml
- Cat. no.:10000-518
- Tolerance:±0.10 ml
- Supplier No.:28126-60
Specifications
About this item
The Ramsbottom Coking Bulb is used in the determination of carbon residue in petroleum products.
Ref: ASTM D524.