CORIO™ Immersion Circulators, JULABO
Product Details & Documents
CORIO™ heating circulators feature professional technology for routine laboratory tasks.
The CORIO C immersion circulator facilitates internal applications up to 30 L for temperatures to 100 °C. A universal bath clamp permits mounting on rectangular and round bath tanks.
The CORIO CD expands on the capabilities of the CORIO C with a stronger pump, extended range to 150 °C, USB port for external communication, capacity up to 50 L and external circulation with an optional pump set. For external circulation the CORIO CD incorporates a manual control lever below the display for flow adjustment.
Units include bright LED display and easy operation. A quick connect bath clamp is included.
Certifications: CE marked.
Ordering information: Includes standard bath clamp. Other accessories not included.
Documents
10015-724 data 10015-798 Data
Datasheet
10015-724 owners manual
Manual
Julabo CORIO Immersion Circulator
Product Literature
Specifications
- Temperature Range:20...150 °C
- Description:CORIO™ CD Immersion Circulator
- Heating Capacity:1 kW
- Maximum Volume:50 L
- Pump Capacity:15 L/min; 5.1 psi
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



