Eisco® Regional Human Brain Model, 2 Parts
Catalog # 470212-450
Supplier: EISCO SCIENTIFIC LLC
Specifications
- Description:Regional Brain
- Height:23 cm
- Length:16 cm
- No. of Keyed Items:34
- Cat. no.:470212-450
- Width:13 cm
- Supplier No.:AM212216AS
- No. of Parts:2
Specifications
About this item
Life size model includes color coded regions of the brain in addition to typical internal and external anatomical features of the human brain.
- Dissectible model of a human brain
- Major regions of brain are color coded
- Hand painted
- Includes numbered key card
Easily removable from molded base for full visualization of all internal and external structures.