VWR® Disposable Plastic Transfer Pipette, Graduated
Catalog # 10754-276
Supplier: VWR International
Specifications
- Sterility:Non sterile
- Capacity:3 ml
- Description:Disposable, Graduated Transfer Pipet
- Environmentally Preferable:
- Packed:Bulk
- Cat. no.:10754-276
- Graduations:0.25 mL
- Bulb Draw:1.5 ml
- Maximum Graduation Volume:1 ml
Specifications
About this item
VWR® Disposable Transfer Pipettes are designed to safely transfer and dispense liquids in all types of laboratories.
- Polyethylene construction
- Allows for highly controlled liquid dispensation
- Nontoxic
VWR® pipettes are produced using an optimal blend of low density polyethylene, allowing for highly controlled liquid dispensing procedures.
This VWR® line of pipettes is packaged using medical-grade paper and plastic film. These non-toxic pipettes can be safely incinerated or heat-sealed and frozen at temperatures as low as –70 °C (–94 °F).