Cannon-Ubbelohde Semi-Micro Viscometer, Cannon Instrument
Catalog # 10791-022
Supplier: CANNON INSTRUMENT CO
Specifications
- Description:Calibrated
- Size:75
- Environmentally Preferable:
- Cat. no.:10791-022
- Approx. constant:0.008 cSt/s
- Range:1.6 - 8 cSt
- Supplier No.:9722-H56
Specifications
About this item
The Cannon-Ubbelohde Semi-Micro Viscometer measures kinematic viscosity of small samples of transparent Newtonian liquids according to ASTM D445 and ISO 3104
Available calibrated (CUSMC) and uncalibrated (CUSMU). Minimum sample volume approximately 1 mL. Minimum bath depth of 9.5".