GPI Anatomicals® Clear Canine Jaw
470160-290
Small Business Enterprise
- Description:Clear Canine Jaw
- Height:5 cm
- Length:12 cm
- No. of Keyed Items:7
- Cat. no.:470160-290
- Width:8 cm
- Supplier No.:9196
- No. of Parts:2
Examine Canine Tooth Structure Easily
Healthy canine hinged jaw showing the roots of all teeth (incisors, canine, premolars, molars). Jaws open, close and separate for closer study.