GPI Anatomicals® Osteoarthritis Hand Model
Osteoarthritis Hand Model, 21, 1, 13 cm, 17 cm, 21 cm
Catalog # 470160-246
Supplier: GPI ANATOMICALS
: 1930
Jump to:
Product Details & Documents
This is full size right hand with cutaway views to reveal effects of osteoarthritis.
- Removable from base for examination
- Keycard mounted on base
Full size right hand with cutaway views to reveal effects of osteoarthritis, including: osteophytes (bone spurs), Heberden’s and Bouchard’s nodes, and swan neck deformity of the thumb. Shows other anatomy affected by osteoarthritis: ligaments, tendons, muscle, and cartilage. For comparison, normal anatomy is also shown.
Specifications
- Description:Osteoarthritis Hand Model
- Height:21 cm
- Length:17 cm
- No. of Keyed Items:21
- Width:13 cm
- No. of Parts:1



