Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Brain

Somso® Brain

Brain, 3, 15 cm, 18 cm, 16 cm
Catalog # 470014-440
Supplier:   MARCUS SOMMER
Supplier #:  BS 21
Somso® Brain
Catalog # 470014-440
Supplier:  MARCUS SOMMER
Somso® Brain
Somso® Brain

Brain, 3, 15 cm, 18 cm, 16 cm

Price
$9,280.00
Log in for availability
Each (1UN)
Product Details & Documents

Natural cast, in SOMSO-Plast®. Median Section. Separates into 2 parts. On a base.

  • 2 Part Brain Shows External And Internal Structures
  • Cast In Somso-Plast For Superior Breakage Resistance
  • 5 Year Manufacturers Warranty

Natural cast, in SOMSO-Plast®. Median Section. Separates into 2 parts. On a base.

Documents

Specifications
  • Description:
    Brain
  • Height:
    16 cm
  • Length:
    18 cm
  • Width:
    15 cm
  • No. of Parts:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.