- Glove Color:Blue
- Glove size:10
- Ambidextrous / hand-specific:Hand-specific
- Anti-static:+
- Disposable / reusable:Reusable
- Latex / latex-free:Latex-free
- Length:256 - 272 mm
- Cuff style:Safety cuff
- Liner material:Cotton jersey
- Finish:Fully coated (nitrile)
- Cat. no.:32889-870
- Packaging:12 pairs/bag
- Supplier No.:206134
Gloves are three times more durable than heavy-duty leather; featuring a unique Ansell nitrile formulation, gloves offer superior resistance to sharp and abrasive materials.
- Silicone-free
- More flexible than PVC
- Excellent barrier to grease and oil
- Superior resistance to abrasion
Stronger and more flexible than PVC, gloves also provide an excellent barrier to grease and oil and do not degrade like leather or cotton
Use in the automotive and transportation, building and construction, machinery and equipment, and metal fabrication industries. Uses include cold plastic moldings; construction materials, concrete, bricks and tiles; heavy-duty cables; rough castings and cores; rough timber, dry walling and plywood; steel bars, sheet metals, cans and other metal products; and street cleaning and refuse collection.
Made without silicone. Guaranteed clean for metals and motor manufacture.