CritiCore Molded Sole Cleanroom Boots with ESD Grid
Supplier: VWR International
Certificates
About this item
With a unique anti-slip tread pattern featuring 30% more traction and a high sidewall, these reusable molded-sole cleanroom boots provide superior performance in both wet and dry environments.
- Gray molded sole
- 45.7cm (18") fabric uppers with tunneled elastic at ankle and top
- Three male snaps and one female snap at top for size adjustment
- One additional reinforced snap on back of boot for coverall leg attachment
- Reinforced fabric band is sewn around the perimeter of the sidewall for added durability
- Buckle includes color-coded webbing for easy size identification
- All seams are laser-cut or pre-serged
- Thread is silicon-free
- 98% polyester, 2% carbon material
They are gamma sterilization stable and made with 2% carbon grid fabric for excellent electrostatic dissipation (ESD). Applications include micro-electronics, semi-conductor manufacturing, and nano research.
They are gamma sterilization stable and made with 1% carbon grid fabric for excellent electrostatic dissipation (ESD). Applications include micro-electronics, semi-conductor manufacturing, and nano research.
Ordering information: Cleanroom boots are available in white or navy, with sizes ranging from small to 4X-large. All cleanroom boots ship in a pack of 2. Extended lead time may be required. Contact your Avantor sales representative for more information.
Specifications
- Catalog No:
- 89495-957
- 89495-943
- 89495-945
- 89495-941
- 89495-959
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- ESD Grid (98% polyester, 2% carbon)
- ESD Grid (98% polyester, 2% carbon)
- ESD Grid (98% polyester, 2% carbon)
- ESD Grid (98% polyester, 2% carbon)
- ESD Grid (98% polyester, 2% carbon)
- Weight:
- 3.0 oz./sq. yd.
- 3.0 oz./sq. yd.
- 3.0 oz./sq. yd.
- 3.0 oz./sq. yd.
- 3.0 oz./sq. yd.
Specifications
Frequently Bought Together