Order Entry
Mexico
ContactUsLinkComponent
VWR® B-Series Balances
VWR® B-Series Balances
Catalog # 10205-030
Supplier:  VWR International
undefined
VWR® B-Series Balances
Catalog # 10205-030
Supplier:  VWR International

Specifications

  • Communication interface:
    RS232
  • Voltage:
    Input: 100–240VAC, 50/60Hz, 0.6A
  • Operating temperature range:
    5 to 40°C (41 to 104°F)
  • Repeatabilty:
    0.001 g
  • Cat. no.:
    10205-030
  • Linearity:
    0.002 g
  • Readability:
    0.001 g
  • Weighing Capacity:
    500 g

Specifications

About this item

VWR® B-Series Balances combine advanced weighing with intuitive operation.

  • Reliable results
  • Multiple weigh modes
  • Worry-free five-year warranty
  • Forced compensation weighing technology

VWR® B-Series balances incorporate state-of-the-art features for advanced weighing applications. These economical balances have die-cast aluminum housing, stainless steel weigh pans and draft chamber floors that withstand the rigors of harsh environments.