Order Entry
Mexico
ContactUsLinkComponent
 
Vacuum Filter Assembly with Standard Taper 40/35 Joint Connection, 47 mm, Wheaton
Catalog # 27589-124
Small Business Enterprise
undefined
Vacuum Filter Assembly with Standard Taper 40/35 Joint Connection, 47 mm, Wheaton
Catalog # 27589-124
Supplier Number:  419380
Small Business Enterprise

Specifications

  • Pore size:
    40 - 60 µm
  • Capacity:
    300 ml
  • Description:
    Vaccum filter assembly with 300 mL funnel and 1 L flask, glass fritted support base and standard taper 40/35 joint connection
  • Cat. no.:
    27589-124
  • Supplier No.:
    419380

Specifications

About this item

These filtration assemblies are designed for routine filtration of organic solvents, corrosive liquids and the removal of particulates from HPLC solvents.

  • Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
  • Ground glass connection eliminates phthalate contamination that can occur from silicone or neoprene stoppers
  • Drip tip on the support bases extends below the hose connection preventing filtrate from entering the vacuum line
  • Recommended for general filtration

Units have a #2 hose connection for 1/4” (6 mm) I.D. flexible tubing.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a coarse porosity (40 - 60 μm) fritted glass support base, graduated funnel, anodized aluminum clamp and 1 L filter flask.