Corning® Rectangle Cover Glasses No. 1 1/2, Corning
89239-732
: Corning
Product available on GSA Advantage®
- Numbering:#1.5
- Description:Cover glasses, rectangular
- L×W:50×24 mm
- Thickness:0.18 - 0.25 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89239-732
- Supplier No.:2980-245
These rectangular cover glasses are made from borosilicate glass