Specifications
- Capacity:18 L (4.8 gal.)
- Temperature range:Ambient +5°C to 99°C (Ambient +9°F to 210°F)
- Description:Linear Shaking Bath, LSB18 (18 L)
- Model:LSB18
- Electrical:110/120V, 50/60Hz
- Temperature uniformity:±0.1°C (±0.18°F)
- Temperature stability:±0.1°C (±0.18°F)
- Ext. W×D×H:335×565×425 mm
- Heating capacity:1050 W
- Int. W×D×H:420×235 mm (working area)
- Linear speed (strokes/min):20 - 200 strokes/min.
- Linear stroke length:20 mm
- Timer:1 to 999 minutes
- Weight:11.2 kg
- Cat. no.:10158-868
- Supplier No.:LSB18US
Specifications
About this item
Grant quality and design combined with the temperature stability and functions you need in a linear shaking bath for your laboratory.
- Excellent temperature uniformity and stability of ±0.1°C
- Easy to insert shaking trays, even when loaded
- Dual point user calibration facility and user defined high temperature alarm and cut-off switch which provides sample protection
- Highly versatile Universal shaking tray included as standard - holds flasks, bottles and other common vessels
- Multipurpose flask tray can be used to accommodate SC flask clamps, SR racks (using fittings supplied) and Deep Well plates using an SH-DWP holder
- Advanced run dry/dry start protection
- Countdown timer
Units feature soft start and are extremely quiet during operation, they also have a drain tap at the front for easier emptying. Aqua Pro models are capable of gently mixing or dynamic shaking depending on the application requirements. They incorporate Set and Forget™ technology - fast heat up and excellent temperature accuracy.
The OLS26 offers orbital and linear motion in one bath. Simply rotate the tray carrier by 180° to change between the two shaking modes. No need to buy separate trays to achieve orbital or linear motion. OLS26 features a dual display showing temperature and shaking speed and has adjustable shaking speed/stroke length.