Eisco® Rat Dissection Models
Rat-Female, 1, 30 cm, 61 cm, 5 cm
Catalog # 470136-004
Supplier: EISCO SCIENTIFIC LLC
Supplier #: ZM0032
Jump to:
Product Details & Documents
Detailing the organs and systems viewed in rat anatomy, these models make an excellent addition to your dissection laboratory.
- Both models are attached to their baseboards, and include an English keycard
Choose from either the male or female version to assist your students in identifying what they are seeing.
Documents
470136-004_key
Product Literature
Manual Rat Dissection
Manual
Specifications
- Description:Rat-Female
- Height:5 cm
- Length:61 cm
- Width:30 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



