Order Entry
Mexico
Orders LinkContactUsLinkComponent
Eisco® Amoeba

Eisco® Amoeba

Amoeba Proteus, 2, 28 cm, 41 cm, 9 cm
Catalog # 470135-994
Supplier #:  ZM0014
Eisco® Amoeba
Catalog # 470135-994
Eisco® Amoeba
Eisco® Amoeba

Amoeba Proteus, 2, 28 cm, 41 cm, 9 cm

Price
$3,643.09
Log in for availability
Each (1UN)
Product Details & Documents

Greatly enlarged 2 piece model includes small pseudopodium that can be opened to show the internal structure as seen during electron microscopic magnification.

  • Large size for easy viewing of internal structures
  • Hand painted
  • Flat mounted on base
  • Includes numbered key card

Amoeba proteus teaching demonstration model with life like design built from a custom mold. Separated into 2 parts to demonstrate internal anatomy. Made of polyvinyl chloride (PVC) plastic for durability and mounted onto base. A great demonstration tool to assist in visual explanation and learning.

Documents

Specifications
  • Description:
    Amoeba Proteus
  • Height:
    9 cm
  • Length:
    41 cm
  • Width:
    28 cm
  • No. of Parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.