Order Entry
Mexico
ContactUsLinkComponent
Eisco® Large Animal Cell
Eisco® Large Animal Cell
Catalog # 470135-982
undefined
Eisco® Large Animal Cell
Catalog # 470135-982
Supplier Number:  ZM0004

Specifications

  • Description:
    Large Animal Cell
  • Height:
    35 cm
  • Length:
    25 cm
  • Cat. no.:
    470135-982
  • Width:
    19 cm
  • Supplier No.:
    ZM0004
  • No. of Parts:
    1

Specifications

About this item

Large model of a basic animal cell designed for introducing cells, demonstrates the internal structures and organelles.

  • Large size for easy viewing of internal animal cell structures
  • Hand painted
  • Rod mounted on base
  • Includes numbered key card

A detailed demonstration of a magnified animal cell, with vibrantly colored cell structures and organelles, is ideal for studying the structure and function various features of an animal cell. Identified features include: plasma membrane, cytoplasm, endoplasmic reticulum, ribosomes, mitochondria, cristae, centrioles, centrosomes, nuclear membrane, nuclear pores, nuclear reticulum, nucleolus, vacuole, Golgi bodies, and nucleus. This model provides a visually and kinesthetically effective method for studying the structure and function of the various cell structures and organelles of an animal cell.