Eisco® Chromosome Model
Chromosome, 1, 30 cm, 49 cm, 47 cm
Catalog # 470136-204
Supplier: EISCO SCIENTIFIC LLC
Supplier #: AM0115D
Jump to:
Product Details & Documents
Greatly enlarged depiction of a human chromosome.
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
- Includes a key card
Supplement genetics studies with this chromosome model featuring 12 numbered structures important in cell division. One piece model rod mounted on a base.
Documents
Manual Chromosome Model
Manual
Specifications
- Description:Chromosome
- Height:47 cm
- Length:49 cm
- Width:30 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



