Eisco® Human Testis Model
Human testis model, 1, 13 cm, 13 cm, 24 cm
Catalog # 470136-168
Supplier: EISCO SCIENTIFIC LLC
Supplier #: AM0115A
Jump to:
Product Details & Documents
Enlarged replica a human testes with epididymis.
- Cutaway view reveals detailed internal anatomy of this male reproductive organ
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
- Includes a key card
This hand painted model of a human testis is enlarged for in-depth study. The one-piece model is rod mounted on a base with ten numbered structures identified on the included key card.
Documents
Specifications
- Description:Human testis model
- Height:24 cm
- Length:13 cm
- Width:13 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



