Eisco® Kidney Section Model
470136-154
- Description:Kidney section
- Height:6 cm
- Length:33 cm
- Cat. no.:470136-154
- Width:25 cm
- Supplier No.:AM0106
- No. of Parts:1
Enlarged three times and sectioned longitudinally.
- Adrenal gland included to show relationship to kidney
- Sectioned longitudinally to reveal internal structures
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
- Includes a key card
Longitudinal section of the right kidney. Model shows kidney glomerulus, tubes, one collection tube, pyramids, kidneys orifice system, kidney pelvis, upper section of the ureter and blood vessels. Includes key card identifying 21 numbered structures on the model.