Order Entry
Mexico
Orders LinkContactUsLinkComponent
Eisco® Human Skin Model

Eisco® Human Skin Model

Human skin, 1, 25 cm, 33 cm, 6 cm
Catalog # 470136-150
Supplier #:  AM0088
Eisco® Human Skin Model
Catalog # 470136-150
Eisco® Human Skin Model
Eisco® Human Skin Model

Human skin, 1, 25 cm, 33 cm, 6 cm

Price
$2,734.88
Log in for availability
Each (1UN)
Product Details & Documents

Cross section of human skin enlarged 70×.

  • Designed by medical professionals and educators
  • Custom molded using the highest quality nontoxic polymers and PVC
  • Hand-painted by skilled artists

Enlarged 70×, full size, shows section through three layers of the hair covered skin of the head. Also shows hair follicles with sebaceous, sweat glands, receptors, nerves and vessels.

Documents

Specifications
  • Description:
    Human skin
  • Height:
    6 cm
  • Length:
    33 cm
  • Width:
    25 cm
  • No. of Parts:
    1