Eisco® Human Liver with Gall Bladder Model
470136-148
- Description:Human liver with gall bladder
- Height:20 cm
- Length:18 cm
- Cat. no.:470136-148
- Width:13 cm
- Supplier No.:AM0086
- No. of Parts:1
Shows four lobes of liver, peritoneum, gall bladder and vessels.
- Includes a key card identifying numbered structures on the model
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
Life size human liver model showing the four lobes of liver, peritoneum, gall bladder and vessels. Structures shown include caudate tube, hepatic artery, bile duct, vena cava, and portal vein. Includes key card identifying 26 numbered structures on the model. Comes rod-mounted on a base.