Eisco® Stomach Model
Stomach, 25, 2, 8 cm, 18 cm, 16 cm
470136-146
: AM0084
The dissectible, life-size human stomach model is a detailed demonstration of the internal structures within the human stomach.
- Removable from Base
- Dissectible
- Life-Size
- Detailed
Students can observe the convoluted rugae, pyloric valve, and blood vessels that are inside the stomach.
They can also remove the model from the base for closer study.
- Description:Stomach
- Height:16 cm
- Length:18 cm
- No. of Keyed Items:25
- Width:8 cm
- No. of Parts:2



