Order Entry
Mexico
Orders LinkContactUsLinkComponent
Eisco® Human Heart

Eisco® Human Heart

Human Heart, 3, 13 cm, 13 cm, 23 cm
Catalog # 470136-132
Supplier #:  AM0076
Eisco® Human Heart
Catalog # 470136-132
Eisco® Human Heart
Eisco® Human Heart

Human Heart, 3, 13 cm, 13 cm, 23 cm

Price
$4,798.14
Log in for availability
Each (1UN)
Product Details & Documents

This model is two times larger than life size, so it's a great introduction to the structure of the human heart.

  • Two Times Life-Size Human Heart
  • Dissectible Model
  • High Level of Detail
  • Reference Key Included

The ventricles and auricles section through the model, so users can study internal anatomy and trace the path of blood flow.

The model includes a key card that highlights all the major structures of a heart including veins, arteries, and valves.

Specifications
  • Description:
    Human Heart
  • Height:
    23 cm
  • Length:
    13 cm
  • Width:
    13 cm
  • No. of Parts:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.