Eisco® Human Lung Model
Human lung, 2, 18 cm, 25 cm, 26 cm
Catalog # 470136-092
Supplier: EISCO SCIENTIFIC LLC
Supplier #: AM0066
Jump to:
Product Details & Documents
Life size replica of a human right lung.
- Includes a key card identifying 23 numbered structures on the model
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
This life size model represents the right human lung in life size. Mounted on a base, dissected in two parts, with the removable half painted to show internal structures including veins, arteries and bronchi. Excellent for study of basic lung structure and function.
Documents
Specifications
- Description:Human lung
- Height:26 cm
- Length:25 cm
- Width:18 cm
- No. of Parts:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



